Motion
85700 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2500 A-WEIGHT SCAL

3M
85700 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2500 A-WEIGHT SCAL

Wetordry™, Finesse-It™ Paper Disc - 1.3750 in Disc Dia, Silicon Carbide, 2500 Grit
MI ITEM #02717445
MFR #85700 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2500 A-WEIGHT SCAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85700 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2500 A-WEIGHT SCAL

Wetordry™, Finesse-It™ Paper Disc - 1.3750 in Disc Dia, Silicon Carbide, 2500 Grit
MI ITEM #02717445
MFR #85700 WETORDRY FINESSE-IT PAPER DISC ROLL 401Q 1-3/8"XNH 2500 A-WEIGHT SCAL

Mfr description
85700 WETORDRY FINESSE-IT PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Discs may be run wet or dry, per user preference
  • May be used on a range of surfaces, from paint to metal and wood
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1.37 in
  • Overall Diameter
    1.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing, Sanding
  • Backing Material
    Paper
  • Color
    Black
  • Grit Number
    2500
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    60010018228
  • Manufacturer Upc Number
    00051144857005
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144857005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)