Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85890 ROLOC FIBRE DISC 983C TR 3"50

Roloc™ Coated Sanding Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #02717458
MFR #85890 ROLOC FIBRE DISC 983C TR 3"50

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85890 ROLOC FIBRE DISC 983C TR 3"50
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60440207060
  • Manufacturer Upc Number
    00051144858903
  • UPC_NO
    00051144858903
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text