Motion
86066 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 4"X1"M125 MIC PAT 18

3M
86066 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 4"X1"M125 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M125, Pattern 18, Black, 4 in x 1 in, Die 400V, 5 per case
MI ITEM #02717487
MFR #86066 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 4"X1"M125 MIC PAT 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86066 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 4"X1"M125 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M125, Pattern 18, Black, 4 in x 1 in, Die 400V, 5 per case
MI ITEM #02717487
MFR #86066 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 4"X1"M125 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86066 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
  • Metal bond anchors micron-graded diamond securely
  • Quick release attachment
  • Flexible backing responds to edges and contours

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M125
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1 in
  • Disc Color
    Black
  • Manufacturer Stock Number
    60650025392
  • Manufacturer Upc Number
    00051144860661
  • UPC_NO
    00051144860661
  • Color
    Black
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text