Specifications
Dimensions
- Center Hole Diameter1 in
- Disc Diameter4 in
- Overall Diameter4 in
Details
- Abrasive MaterialDiamond
- Abrasive TypeCoated
- Backing MaterialCloth
- ColorRed
- Disc ColorRed
- Grit NumberM74
- Includes Center HoleCenter Hole Included
- Manufacturer Package Quantity5
- Manufacturer Stock Number60650025400
- Manufacturer Upc Number00051144860678
- Mounting TypeHook & Loop
- UPC_NO00051144860678
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)