Motion
86250 HOOKIT PAPER D/F DISC 216U 5"XNH 5 HOLES P400 A-WEIGHT

3M
86250 HOOKIT PAPER D/F DISC 216U 5"XNH 5 HOLES P400 A-WEIGHT

Hookit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit, 12000 rpm
Mi Item #02717496
MFR #86250 HOOKIT PAPER D/F DISC 216U 5"XNH 5 HOLES P400 A-WEIGHT
Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86250 HOOKIT PAPER D/F DISC 216U 5"XNH 5 HOLES P400 A-WEIGHT

Hookit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit, 12000 rpm
Mi Item #02717496
MFR #86250 HOOKIT PAPER D/F DISC 216U 5"XNH 5 HOLES P400 A-WEIGHT

Mfr description
86250 HOOKIT PAPER D/F DISC 216U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.37/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P400
  • Manufacturer Stock Number
    60650028537
  • Manufacturer Upc Number
    00051144862504
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051144862504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)