Motion
86270 HOOKIT PAPER DISC 216U 5"XNH P320 A-WEIGHT

3M
86270 HOOKIT PAPER DISC 216U 5"XNH P320 A-WEIGHT

3M™ Hookit™ Paper Disc 216U, P320 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #02717497
MFR #86270 HOOKIT PAPER DISC 216U 5"XNH P320 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86270 HOOKIT PAPER DISC 216U 5"XNH P320 A-WEIGHT

3M™ Hookit™ Paper Disc 216U, P320 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
MI ITEM #02717497
MFR #86270 HOOKIT PAPER DISC 216U 5"XNH P320 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86270 HOOKIT PAPER DISC 216U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Open coat helps to reduce loading
  • Light A-weight paper backing is suitable for finishing
  • Load-resistant coating prevents clogging to optimize cut and disc life

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60650028735
  • Manufacturer Upc Number
    00051144862702
  • UPC_NO
    00051144862702
  • Color
    Yellow
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought