Motion
86299 HOOKIT GOLD PAPER DISC 216U 5"XNH P600 A-WEIGHT

3M
86299 HOOKIT GOLD PAPER DISC 216U 5"XNH P600 A-WEIGHT

3M™ Hookit™ Paper Disc 216U, P600 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
Mi Item #02717498
MFR #86299 HOOKIT GOLD PAPER DISC 216U 5"XNH P600 A-WEIGHT
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86299 HOOKIT GOLD PAPER DISC 216U 5"XNH P600 A-WEIGHT

3M™ Hookit™ Paper Disc 216U, P600 A-weight, 5 in x NH, Die 500X, 100 per inner, 500 per case
Mi Item #02717498
MFR #86299 HOOKIT GOLD PAPER DISC 216U 5"XNH P600 A-WEIGHT

Mfr description
86299 HOOKIT GOLD PAPER DISC 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P600
  • Manufacturer Stock Number
    60650028917
  • Manufacturer Upc Number
    00051144862993
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144862993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)