Motion
86395 HOOKIT II PAPER DISC 236U 5"XNH P150 C-WEIGHT

3M
86395 HOOKIT II PAPER DISC 236U 5"XNH P150 C-WEIGHT

3M™ 236U HOOKII PR RN FC 5 X NH -500X, P150C
MI ITEM #02717514
MFR #86395 HOOKIT II PAPER DISC 236U 5"XNH P150 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86395 HOOKIT II PAPER DISC 236U 5"XNH P150 C-WEIGHT

3M™ 236U HOOKII PR RN FC 5 X NH -500X, P150C
MI ITEM #02717514
MFR #86395 HOOKIT II PAPER DISC 236U 5"XNH P150 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86395 HOOKIT II PAPER DISC 236U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 Inch, No Hole
  • Hook and Loop system
  • Ideal for paint, wood and metal.
  • Resists clogging

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60650029139
  • Manufacturer Upc Number
    00051144863952
  • UPC_NO
    00051144863952
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hookit™ II
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text