Motion
86434 HOOKIT II PAPER DISC 236U 5"XNH P240 C-WEIGHT

3M
86434 HOOKIT II PAPER DISC 236U 5"XNH P240 C-WEIGHT

3M™ Hookit™ II Paper Disc 236U, 5 in x NH P240 C-weight, 50 per inner 250 per case
MI ITEM #02717519
MFR #86434 HOOKIT II PAPER DISC 236U 5"XNH P240 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86434 HOOKIT II PAPER DISC 236U 5"XNH P240 C-WEIGHT

3M™ Hookit™ II Paper Disc 236U, 5 in x NH P240 C-weight, 50 per inner 250 per case
MI ITEM #02717519
MFR #86434 HOOKIT II PAPER DISC 236U 5"XNH P240 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86434 HOOKIT II PAPER DISC 236U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 Inch, No Hole
  • Hook and Loop system
  • Ideal for paint, wood and metal.
  • Resists clogging

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Backing Material
    Paper
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650029162
  • Manufacturer Upc Number
    00051144864348
  • UPC_NO
    00051144864348
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text