Motion
86497 STIKIT PAPER DISC ROLL 236U 5"XNH P500 C-WEIGHT

3M
86497 STIKIT PAPER DISC ROLL 236U 5"XNH P500 C-WEIGHT

Stikit™ Sanding Disc Roll - P500, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #02717551
MFR #86497 STIKIT PAPER DISC ROLL 236U 5"XNH P500 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86497 STIKIT PAPER DISC ROLL 236U 5"XNH P500 C-WEIGHT

Stikit™ Sanding Disc Roll - P500, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #02717551
MFR #86497 STIKIT PAPER DISC ROLL 236U 5"XNH P500 C-WEIGHT

Mfr description
86497 STIKIT PAPER DISC ROLL 236U
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    P500
  • Manufacturer Stock Number
    60010020679
  • Manufacturer Upc Number
    00051144864973
  • Number Of Discs
    100
  • UPC_NO
    00051144864973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)