Motion
86498 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P80 C-WEIGHT

3M
86498 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P80 C-WEIGHT

Stikit™ Sanding Disc Roll - P80, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #02717552
MFR #86498 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P80 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86498 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P80 C-WEIGHT

Stikit™ Sanding Disc Roll - P80, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #02717552
MFR #86498 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P80 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86498 STIKIT PAPER D/F DISC ROLL 236U
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010020687
  • Manufacturer Upc Number
    00051144864980
  • UPC_NO
    00051144864980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text