Motion
86499 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P100 C-WEIGHT

3M
86499 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P100 C-WEIGHT

Stikit™ Sanding Disc Roll - P100, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
Mi Item #02717553
MFR #86499 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P100 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86499 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P100 C-WEIGHT

Stikit™ Sanding Disc Roll - P100, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
Mi Item #02717553
MFR #86499 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P100 C-WEIGHT

Mfr description
86499 STIKIT PAPER D/F DISC ROLL 236U
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    P100
  • Manufacturer Stock Number
    60010020695
  • Manufacturer Upc Number
    00051144864997
  • Number Of Discs
    100
  • UPC_NO
    00051144864997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)