Motion
88700 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P120 C-WEIGHT

3M
88700 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P120 C-WEIGHT

Stikit™ Sanding Disc Roll - P120, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
Mi Item #02717554
MFR #88700 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P120 C-WEIGHT
Price$108.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88700 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P120 C-WEIGHT

Stikit™ Sanding Disc Roll - P120, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
Mi Item #02717554
MFR #88700 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P120 C-WEIGHT

Mfr description
88700 STIKIT PAPER D/F DISC ROLL 236U
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.79/rl

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    P120
  • Manufacturer Stock Number
    60010020703
  • Manufacturer Upc Number
    00051144887002
  • Number Of Discs
    100
  • UPC_NO
    00051144887002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)