Motion
88706 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P400 C-WEIGHT

3M
88706 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P400 C-WEIGHT

Stikit™ Sanding Disc Roll - P400, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #02717560
MFR #88706 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P400 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88706 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P400 C-WEIGHT

Stikit™ Sanding Disc Roll - P400, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #02717560
MFR #88706 STIKIT PAPER D/F DISC ROLL 236U 5"XNH 5 HOLES P400 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88706 STIKIT PAPER D/F DISC ROLL 236U
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grit Number
    P400
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010020760
  • Manufacturer Upc Number
    00051144887064
  • UPC_NO
    00051144887064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text