Motion
88765 FLAP DISC ADAPTER NUT 5/8-11 INTERNAL

3M
88765 FLAP DISC ADAPTER NUT 5/8-11 INTERNAL

3M™ Flap Disc Adapter Nut 88765, 5/8"-11 internal, 5 per case
Mi Item #02717570
MFR #88765 FLAP DISC ADAPTER NUT 5/8-11 INTERNAL
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88765 FLAP DISC ADAPTER NUT 5/8-11 INTERNAL

3M™ Flap Disc Adapter Nut 88765, 5/8"-11 internal, 5 per case
Mi Item #02717570
MFR #88765 FLAP DISC ADAPTER NUT 5/8-11 INTERNAL

Mfr description
88765 FLAP DISC ADAPTER NUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Flap Disc Adapter Nut securely attaches 3M™ Flap Discs (sold separately) to right angle grinders
  • Designed to fit flap discs that measure 41/2" in diameter with a 7/8" center hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Weight
    0.12 lb

Details

  • For Use With
    Abrasive Flap Discs
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    60980034817
  • Manufacturer Upc Number
    00051144887651
  • UPC_NO
    00051144887651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)