Motion
88769 FLAP DISC HOLDER T27 4"5/8-11 INTERNAL

3M
88769 FLAP DISC HOLDER T27 4"5/8-11 INTERNAL

3M™ Flap Disc Holder T27 88769, 4 in 5/8"-11 internal, 1 per case
MI ITEM #02717571
MFR #88769 FLAP DISC HOLDER T27 4"5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88769 FLAP DISC HOLDER T27 4"5/8-11 INTERNAL

3M™ Flap Disc Holder T27 88769, 4 in 5/8"-11 internal, 1 per case
MI ITEM #02717571
MFR #88769 FLAP DISC HOLDER T27 4"5/8-11 INTERNAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88769 FLAP DISC HOLDER T27
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Flap Disc Holder securely mounts 3M™ flap discs and cup wheels to a right angle grinder
  • Made for Type 27 abrasive discs and wheels
  • Custom Allen wrench helps tighten the retainer nut
  • Holder includes spacers to accommodate mounting on various length spindles
  • Accommodates 6” or 7” diameter discs and wheels

Specifications

  • Manufacturer Stock Number
    60980035061
  • Manufacturer Upc Number
    00051144887699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text