Motion
88801

3M
88801

Trizact™ Sanding Disc Roll - A35 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02717573
MFR #88801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88801

Trizact™ Sanding Disc Roll - A35 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02717573
MFR #88801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88801 TRIZACT PSA FILM DISC ROLL 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
  • Color-coded by grade to help reduce the risk for error during multi-step sequences
  • Great for polishing and finishing on a variety of substrates, from glass to acrylic
  • PSA attachment makes connection to hand or power tool swift and efficient

Specifications

  • Grit Number
    A35
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    3 mil
  • Backing Material
    Film
  • Manufacturer Stock Number
    60010021578
  • Manufacturer Upc Number
    00051144888016
  • UPC_NO
    00051144888016
  • Overall Diameter
    5 in
  • Color
    Green
  • Series
    Trizact™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text