Motion
88802 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A10

3M
88802 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A10

Trizact™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, A10 Grit, 5/8 in Hole Dia.
MI ITEM #02717574
MFR #88802 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88802 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A10

Trizact™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, A10 Grit, 5/8 in Hole Dia.
MI ITEM #02717574
MFR #88802 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88802 TRIZACT PSA FILM DISC ROLL 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
  • Color-coded by grade to help reduce the risk for error during multi-step sequences
  • Great for polishing and finishing on a variety of substrates, from glass to acrylic
  • PSA attachment makes connection to hand or power tool swift and efficient

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A10
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    5/8 in
  • Disc Color
    Blue
  • Manufacturer Stock Number
    60010021586
  • Manufacturer Upc Number
    00051144888023
  • UPC_NO
    00051144888023
  • Application
    Finishing, Sanding
  • Color
    Blue
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text