Motion
88803 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A5

3M
88803 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A5

Trizact™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, A5 Grit, 5/8 in Hole Dia.
MI ITEM #02717575
MFR #88803 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88803 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A5

Trizact™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, A5 Grit, 5/8 in Hole Dia.
MI ITEM #02717575
MFR #88803 TRIZACT PSA FILM DISC ROLL 268XA 5"X5/8"A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88803 TRIZACT PSA FILM DISC ROLL 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
  • Color-coded by grade to help reduce the risk for error during multi-step sequences
  • Great for polishing and finishing on a variety of substrates, from glass to acrylic
  • PSA attachment makes connection to hand or power tool swift and efficient

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A5
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    5/8 in
  • Disc Color
    Orange
  • Manufacturer Stock Number
    60010021594
  • Manufacturer Upc Number
    00051144888030
  • UPC_NO
    00051144888030
  • Application
    Finishing, Sanding
  • Color
    Orange
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text