Motion
88804

3M
88804

Trizact™ Sanding Disc Roll - Cerium Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02717576
MFR #88804
Your Price$1,012.53/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88804

Trizact™ Sanding Disc Roll - Cerium Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02717576
MFR #88804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,012.53/rl(List $1,265.66)

Overview

Mfr description
88804 TRIZACT PSA FILM DISC ROLL 568XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated cerium oxide delivers high gloss, crisp reflection, richer appearance
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Adhesive-backed discs easily peel off from the roll for quick handling and minimal downtime
  • Use wet for glass defect repair and solid surface finishing

Specifications

  • Abrasive Material
    Cerium Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    3 mil
  • Backing Material
    Film
  • Manufacturer Stock Number
    60010021602
  • Manufacturer Upc Number
    00051144888047
  • UPC_NO
    00051144888047
  • Overall Diameter
    5 in
  • Color
    White
  • Series
    Trizact™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text