Motion
7000120240

3M
7000120240

Cloth Disc - 12 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit, Orange Color
Mi Item #02717581
MFR #7000120240
Price$37.75/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120240

Cloth Disc - 12 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit, Orange Color
Mi Item #02717581
MFR #7000120240

Mfr description
88869 PSA CLOTH DISC 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
  • Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.75/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Coating Removal, Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60600103935
  • Manufacturer Upc Number
    00051144888696
  • Material Application
    Aluminum, Carbon Steel, High Nickel Alloy, Soft Metal, Stainless Steel, Titanium, Zirconium
  • Max Rpm
    2000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051144888696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)