Motion
88870 PSA CLOTH DISC 777F 12"XNH 80 YF-WEIGHT

3M
88870 PSA CLOTH DISC 777F 12"XNH 80 YF-WEIGHT

Cloth Disc - 12 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Orange Color
MI ITEM #02717582
MFR #88870 PSA CLOTH DISC 777F 12"XNH 80 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88870 PSA CLOTH DISC 777F 12"XNH 80 YF-WEIGHT

Cloth Disc - 12 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Orange Color
MI ITEM #02717582
MFR #88870 PSA CLOTH DISC 777F 12"XNH 80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88870 PSA CLOTH DISC 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
  • Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
  • Heavyweight cloth backing supports high-pressure, tough applications
  • Grinding aid reduces running temperatures when used on exotic metals such as stainless steel
  • Suitable for use on both ferrous and non-ferrous metals

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Orange
  • Overall Diameter
    12 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60600103927
  • Manufacturer Upc Number
    00051144888702
  • UPC_NO
    00051144888702
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought