Motion
88873 PSA CLOTH DISC 777F 12"XNH 40 YF-WEIGHT

3M
88873 PSA CLOTH DISC 777F 12"XNH 40 YF-WEIGHT

Cloth Disc - 12 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Cloth Backing Material, 40 Grit, Orange Color
Mi Item #02717585
MFR #88873 PSA CLOTH DISC 777F 12"XNH 40 YF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88873 PSA CLOTH DISC 777F 12"XNH 40 YF-WEIGHT

Cloth Disc - 12 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Cloth Backing Material, 40 Grit, Orange Color
Mi Item #02717585
MFR #88873 PSA CLOTH DISC 777F 12"XNH 40 YF-WEIGHT

Mfr description
88873 PSA CLOTH DISC 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
  • Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    40
  • Manufacturer Stock Number
    60600103893
  • Manufacturer Upc Number
    00051144888733
  • UPC_NO
    00051144888733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)