Motion
88895 PSA CLOTH DISC 348D 15"XNH 36 X-WEIGHT

3M
88895 PSA CLOTH DISC 348D 15"XNH 36 X-WEIGHT

Cloth Disc - 15 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P36 Grit, Brown Color
MI ITEM #02717597
MFR #88895 PSA CLOTH DISC 348D 15"XNH 36 X-WEIGHT
List Price$34.53/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88895 PSA CLOTH DISC 348D 15"XNH 36 X-WEIGHT

Cloth Disc - 15 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P36 Grit, Brown Color
MI ITEM #02717597
MFR #88895 PSA CLOTH DISC 348D 15"XNH 36 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.53/dc for your price

Overview

Mfr description
88895 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Specifications

  • Disc Diameter
  • Grit Number
    P36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Color
    Brown
  • Overall Diameter
    15 in
  • Manufacturer Stock Number
    60440202111
  • Manufacturer Upc Number
    00051144888955
  • UPC_NO
    00051144888955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought