Motion
88899 PSA CLOTH DISC 348D 12"XNH P180 X-WEIGHT

3M
88899 PSA CLOTH DISC 348D 12"XNH P180 X-WEIGHT

3M™ PSA Cloth Disc 348D, P180 X-weight, 12 in x NH, Die 1200B, 10 per case
Mi Item #02717599
MFR #88899 PSA CLOTH DISC 348D 12"XNH P180 X-WEIGHT
Price$16.09/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88899 PSA CLOTH DISC 348D 12"XNH P180 X-WEIGHT

3M™ PSA Cloth Disc 348D, P180 X-weight, 12 in x NH, Die 1200B, 10 per case
Mi Item #02717599
MFR #88899 PSA CLOTH DISC 348D 12"XNH P180 X-WEIGHT

Mfr description
88899 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/dc

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440202137
  • Manufacturer Upc Number
    00051144888993
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144888993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)