Motion
88900 PSA CLOTH DISC 348D 12"XNH P150 X-WEIGHT

3M
88900 PSA CLOTH DISC 348D 12"XNH P150 X-WEIGHT

Cloth Disc - 12.0000 in Disc Dia, Aluminum Oxide, P150 Grit
MI ITEM #02717600
MFR #88900 PSA CLOTH DISC 348D 12"XNH P150 X-WEIGHT
Price$18.52/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88900 PSA CLOTH DISC 348D 12"XNH P150 X-WEIGHT

Cloth Disc - 12.0000 in Disc Dia, Aluminum Oxide, P150 Grit
MI ITEM #02717600
MFR #88900 PSA CLOTH DISC 348D 12"XNH P150 X-WEIGHT

Mfr description
88900 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.52/dc

Specifications

Dimensions

  • Disc Diameter  
    12 in
  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P150
  • Manufacturer Stock Number
    60440202145
  • Manufacturer Upc Number
    00051144889006
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144889006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)