Motion
96434 DISC ROLL 6XNH P320 216U STIKIT PAPER 175/RL

3M
96434 DISC ROLL 6XNH P320 216U STIKIT PAPER 175/RL

3M™ Stikit™ Gold Paper Disc Roll 216U, P320 A-weight, 6 in x NH, Die 600Z, 175 discs per roll, 6 per case
Mi Item #02717603
MFR #96434 DISC ROLL 6XNH P320 216U STIKIT PAPER 175/RL
Price$344.31/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96434 DISC ROLL 6XNH P320 216U STIKIT PAPER 175/RL

3M™ Stikit™ Gold Paper Disc Roll 216U, P320 A-weight, 6 in x NH, Die 600Z, 175 discs per roll, 6 per case
Mi Item #02717603
MFR #96434 DISC ROLL 6XNH P320 216U STIKIT PAPER 175/RL

Mfr description
96434 DISC ROLL 6XNH P320 216U STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.31/rl

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P320
  • Manufacturer Stock Number
    60010016339
  • Manufacturer Upc Number
    00051144964345
  • Number Of Discs
    175
  • UPC_NO
    00051144964345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)