Motion
96808 FLAP WHEEL TYPE 83 244D 1-1/2"X1/2"X1/4"60 X-WEIGHT

3M
96808 FLAP WHEEL TYPE 83 244D 1-1/2"X1/2"X1/4"60 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 1-1/2 in x 1/2 in x 1/4 in, 60 X-weight, 10 per case
MI ITEM #02717604
MFR #96808 FLAP WHEEL TYPE 83 244D 1-1/2"X1/2"X1/4"60 X-WEIGHT
Price$13.04/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96808 FLAP WHEEL TYPE 83 244D 1-1/2"X1/2"X1/4"60 X-WEIGHT

3M™ Flap Wheel 244D, Type 83, 1-1/2 in x 1/2 in x 1/4 in, 60 X-weight, 10 per case
MI ITEM #02717604
MFR #96808 FLAP WHEEL TYPE 83 244D 1-1/2"X1/2"X1/4"60 X-WEIGHT

Mfr description
96808 FLAP WHEEL TYPE 83 244D
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.04/wh

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 96808 is a flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1/2 in wheel width, and a weight of 0.06 lb, making it ideal for light grinding and deburring.
  • Manufacturer Stock Number
    60440108516
  • Manufacturer Upc Number
    00051144968084
  • UPC_NO
    00051144968084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)