Motion
7010331902 POST-IT NOTES R330-YWT CANARY YELLOW

3M
7010331902 POST-IT NOTES R330-YWT CANARY YELLOW

Post-it® Notes R330-YWT Canary Yellow
MI ITEM #02717645
MFR #7010331902 POST-IT NOTES R330-YWT CANARY YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331902 POST-IT NOTES R330-YWT CANARY YELLOW

Post-it® Notes R330-YWT Canary Yellow
MI ITEM #02717645
MFR #7010331902 POST-IT NOTES R330-YWT CANARY YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010331902 POST-IT NOTES R330-YWT CANARY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Yellow
  • Accordion-style notes pop-up one after another for one-handed dispensing
  • Life gets easier with these handy notes
  • Trust Canary Yellow, the most familiar color, with your most important messages
  • 12 Pads/Pack
  • Post-it® Notes are recyclable.
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Specifications

  • Color
    Yellow
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Minimum Order Quantity
    15
  • Manufacturer Upc Number
    00021200692093
  • UPC_NO
    00021200692093
  • Weight
    1.263 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text