Specifications
Dimensions
- Overall Diameter3 in
Details
- ColorMulti-Color
- Manufacturer Stock NumberXS003490199
- Manufacturer Upc Number03134375382878
- Max Rpm12000 rpm
- Mounting TypeHook & Loop
- UPC_NO03134375382878
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)