Motion
7100231493

3M
7100231493

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #02717663
MFR #7100231493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231493

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #02717663
MFR #7100231493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100231493 3M CLOTH BELT 340D, 80
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Upc Number
    00051115666384
  • UPC_NO
    00051115666384
  • Product Types
    Cloth Belt
  • Overall Length
    75.0000 in, 1905 mm
  • Overall Width
    37.0000 in, 939.80 mm
  • Color
    Brown
  • Package Quantity
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text