Motion
7100215729 3M STIKIT BLUE ABRASIVE DISC ROLL 36210, 6 IN, 320 GRADE, 100 DI

3M
7100215729 3M STIKIT BLUE ABRASIVE DISC ROLL 36210, 6 IN, 320 GRADE, 100 DI

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02717669
MFR #7100215729 3M STIKIT BLUE ABRASIVE DISC ROLL 36210, 6 IN, 320 GRADE, 100 DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100215729 3M STIKIT BLUE ABRASIVE DISC ROLL 36210, 6 IN, 320 GRADE, 100 DI

Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02717669
MFR #7100215729 3M STIKIT BLUE ABRASIVE DISC ROLL 36210, 6 IN, 320 GRADE, 100 DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100215729 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive disc roll for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Upgraded resins improve durability and finish
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Adhesive-backed Stikit™ discs are easy to attach and remove
  • Discs tear off conveniently one at a time without liners for added cost savings

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131362109
  • UPC_NO
    00051131362109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text