Motion
7010367159 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875205, 12 IN X

3M
7010367159 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875205, 12 IN X

Standard Abrasives™ Buff and Blend HS Flap Brush 875205, 12 in x 1 in x 5 in FB090 23-11 A MED Hard Density, 4 per case
Mi Item #02717707
MFR #7010367159 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875205, 12 IN X
Price$290.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367159 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875205, 12 IN X

Standard Abrasives™ Buff and Blend HS Flap Brush 875205, 12 in x 1 in x 5 in FB090 23-11 A MED Hard Density, 4 per case
Mi Item #02717707
MFR #7010367159 STANDARD ABRASIVES BUFF AND BLEND HS FLAP BRUSH 875205, 12 IN X

Mfr description
7010367159 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides decorative, high luster finishes on stainless steel, brass and aluminum
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.65/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115367496
  • UPC_NO
    00051115367496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)