Motion
7010368525 STANDARD ABRASIVES CLEANING DISC 843401, 4 IN X 1/4 IN, 10 PER C

3M
7010368525 STANDARD ABRASIVES CLEANING DISC 843401, 4 IN X 1/4 IN, 10 PER C

Silicon Carbide Abrasive Material, Black Color
MI ITEM #02717728
MFR #7010368525 STANDARD ABRASIVES CLEANING DISC 843401, 4 IN X 1/4 IN, 10 PER C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368525 STANDARD ABRASIVES CLEANING DISC 843401, 4 IN X 1/4 IN, 10 PER C

Silicon Carbide Abrasive Material, Black Color
MI ITEM #02717728
MFR #7010368525 STANDARD ABRASIVES CLEANING DISC 843401, 4 IN X 1/4 IN, 10 PER C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368525 STANDARD ABRASIVES CLEANING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for cleaning applications like corrosion, rust, scale and paint removal
  • Open abrasive design resists loading for faster cut-rates
  • Nylon mesh and silicon carbide combination offers a fine cleaning finish
  • Provides consistent finish on flat and irregular surfaces

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00051115359187
  • UPC_NO
    00051115359187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text