Motion
7010368370 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877039, 632 B121 X 1/8

3M
7010368370 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877039, 632 B121 X 1/8

Standard Abrasives™ Unitized Mounted Point 877039, 632 B121 x 1/8 in, 5 per inner 50 per case
MI ITEM #02717748
MFR #7010368370 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877039, 632 B121 X 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368370 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877039, 632 B121 X 1/8

Standard Abrasives™ Unitized Mounted Point 877039, 632 B121 x 1/8 in, 5 per inner 50 per case
MI ITEM #02717748
MFR #7010368370 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877039, 632 B121 X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368370 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Specifications

  • Weight
    0.028 lb
  • Manufacturer Upc Number
    00051115352904
  • UPC_NO
    00051115352904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text