Motion
SX04A34V1

NTN
SX04A34V1

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 65 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #02717819
MFR #SX04A34V1
Price$68.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX04A34V1

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 65 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #02717819
MFR #SX04A34V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.52/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.7090 in, 18.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.58 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX04A34V1 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The SX04A34V1 Radial/Deep Groove Ball Bearing features 22 mm bore diameter, straight bore, open closure, 65 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    SX04A34V1
  • Manufacturer Upc Number
    4547359199000
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    SX0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359199000

Overview

Mfr description
SX04A34V1 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought