Overview
Mfr description
412266-04 WIRES
Specifications
- Product TypesLock Wire
- Clutch Brake TypePneumatic Constricting Clutch/Brake
- SeriesCB
- Compatible Model Part Number10-CB-300, 12-CB-350, 14-CB-400
- Clutch Brake Size Code10, 12, 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data