Motion
C6S46DR1F
Two Speed Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #02717830
MFR #C6S46DR1F
Price$1,108.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56H Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #02717830
MFR #C6S46DR1F

Mfr description
111953.00,1/2HP,56H,1800RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power specifications.
  • Cradle base offers flexibility when mounting and repositioning the motor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.08/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Motor Length Less Shaft
    6.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.3200 in, 312.92 mm
  • Overall Length C Dimension
    12.32 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    36.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Cradle Base Offers Flexibility When Mounting And Repositioning The Motor.;Suitable For Variable Torque Applications.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    USA
  • Description
    Definite Purpose Motor, 0.50 & 0.22 HP, 1 Ph, 60 & 60 Hz, 115 & 115 V, 1800 & 1800 RPM, 56H Frame, DP
  • Description Keyword
    Definite Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.80 A
  • Full Load Efficiency
    61.70 %
  • Full Load Torque
    24.00 ft-lbs;32.5397 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    111953.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720010402
  • Maximum Speed
    1725 rpm
  • Model
    C6S46DR1F
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720010402
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)