Motion
608 ZZ .3123
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3123 in ID, 0.8660 in OD, 0.2760 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02717956
MFR #608 ZZ .3123
Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3123 in ID, 0.8660 in OD, 0.2760 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02717956
MFR #608 ZZ .3123

Mfr description
608-ZZ-3123-C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.3123 in
  • Outside Diameter  
    0.8660 in
  • Overall Width  
    0.2760 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    608-ZZP3123C3V2H2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 608 ZZ .3123 Radial/Deep Groove Ball Bearing features 0.3123 in bore diameter, straight bore, double shielded closure, 0.8660 in outside diameter, and 0.2760 in width.
  • Manufacturer Catalog Number
    608 ZZ .3123
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106985549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)