Motion
81128-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 140 mm ID, 180 mm OD, Plastic Cage
Mi Item #02717964
MFR #81128-TV
Price$3,572.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 140 mm ID, 180 mm OD, Plastic Cage
Mi Item #02717964
MFR #81128-TV

Mfr description
81128-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,572.52/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    31 mm
  • Weight
    5.02 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81128, LS140180, WS81128
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    58000 lbf
  • Radial Static Load Capacity
    216000 lbf
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4054362004882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)