Motion
01980
Scott® Paper Towel Sheet - 1 Ply, 9-2/5 in Width, 12-2/5 in Towel Length, White Color
MI ITEM #02717972
MFR #01980
Your Price$3.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 9-2/5 in Width, 12-2/5 in Towel Length, White Color
MI ITEM #02717972
MFR #01980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.75/pk(List $5.46)

Overview

Mfr description
01980 SCOTT SCOTTFOLD M TOWELS
  • New larger case size to reduce packaging waste
  • Meet EPA standards with a minimum of 40% post-consumer recycled fiber and total minimum of 50% recycled fiber
  • The ideal replacement for C-Folds; dispenses one-at-a-time
  • Eliminates tabbing and tearing, easy to load
  • Color: White

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    Single-Fold
  • Color
    White
  • Ply
    1
  • Towel Length
    12-2/5 in
  • Total Number Of Towels
    4375
  • Towel Width
    9-2/5 in
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Manufacturer Upc Number
    10036000019800
  • UPC_NO
    10036000019800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text