Motion
21320
Surpass Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 3960
MI ITEM #02717973
MFR #21320
Price$3.44/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surpass Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 3960
MI ITEM #02717973
MFR #21320

Mfr description
21320 SURPASS BOUTIQUE FACIAL TISSUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.44/bx

Specifications

Dimensions

  • Tissue Length
    8.3 in
  • Tissue Width
    8 in

Details

  • Box Type
    Cube Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number Of Containers Per Pack
    36
  • Number of Tissues
    3960
  • Ply
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)