Motion
21390
Surpass Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 7500
Mi Item #02717974
MFR #21390
Price$2.93/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surpass Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 7500
Mi Item #02717974
MFR #21390

Mfr description
21390 SURPASS FACIAL TISSUE
  • Meets EPA standards for minimum post-consumer waste content
  • 45% recycled fiber content, 30% post-consumer waste content
  • Color: White
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/ct

Specifications

Dimensions

  • Tissue Length
    8.3 in
  • Tissue Width
    8 in

Details

  • Box Type
    Flat Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number Of Containers Per Pack
    60
  • Number of Tissues
    7500
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)