Motion
05120
Windshield Cleaning Wipe - Treated, Paper, 2 Ply, Number of Wipes: 140
Mi Item #02717978
MFR #05120
Price$8.24/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Windshield Cleaning Wipe - Treated, Paper, 2 Ply, Number of Wipes: 140
Mi Item #02717978
MFR #05120

Mfr description
05120 WYPALL L10 WIPERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/ct

Specifications

Dimensions

  • Wipe Length
    10-1/2 in
  • Wipe Width
    9.3 in

Details

  • Cleaning Wipe Type
    Windshield
  • Color
    Blue
  • Number of Wipes
    140
  • Package Quantity Per Case
    2400
  • Ply
    2
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000051206
  • Wipe Material
    Paper
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)