Motion
06070
Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 40
Mi Item #02717979
MFR #06070
Price$29.67/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 40
Mi Item #02717979
MFR #06070

Mfr description
06070 KIMTECH CL4 PRE-SAT ALCH WHT WIPES
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.67/pk

Specifications

Dimensions

  • Wipe Length
    11 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    40
  • Package Quantity Per Case
    400
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000060703
  • Wipe Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)