Motion
06411
Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 90
Mi Item #02717980
MFR #06411
Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laboratory/precision Use Cleaning Wipe - Treated, Polypropylene, Number of Wipes: 90
Mi Item #02717980
MFR #06411

Mfr description
06411 KIMTECH PREP WIPERS-WETTASK
  • Choose the Kimtech wiper that works best for your task and add the chemical solution you prefer
  • Enclosed system helps eliminate contaminated rags and solutions and helps reduce exposure to chemical vapors and splashes
  • Free disposable WetTask bucket with each case of wipes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.90/each

Specifications

Dimensions

  • Wipe Length
    12.500 in
  • Wipe Width
    12.000

Details

  • Additional Details
    This system is the ideal alternative to using an open bucket in combination with a rag;Wipers are designed to be used in the WETTASK* Refillable Wet Wiping System
  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    90
  • Package Quantity Per Case
    840
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000064114
  • Wipe Material
    Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)