1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
98908
Scott® Paper Napkin - White, 1 Ply, 6.500 in Wide, 8.4 in Long
MI ITEM #
02717982
MFR #
98908
Price
$19.06
/ct
Qty
Add to Cart
Previous Page
Home
KIMBERLY CLARK 98908
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
98908
Scott® Paper Napkin - White, 1 Ply, 6.500 in Wide, 8.4 in Long
MI ITEM #
02717982
MFR #
98908
Mfr description
98908 SCOTT MEGACARTRIDGE NAPKINS
One-at-a-time dispensing
Easy loading, high capacity
Meet EPA standard for minimum post-consumer waste content
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.06
/ct
Add to Cart
Specifications
Dimensions
Length
8.4 in
Weight
22.00 lbs
Width
6.500 in
Details
Color
White
Ply
1
Total Number Of Napkins
5250
UPC_NO
10036000989080
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items