Motion
91371
Wypall® Hand Cleaning Cleaning Wipe - Treated, Meltblown, Citrus Scent, Container Container Type, Number of Wipes: 75
MI ITEM #02717985
MFR #91371
Price$26.69/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® Hand Cleaning Cleaning Wipe - Treated, Meltblown, Citrus Scent, Container Container Type, Number of Wipes: 75
MI ITEM #02717985
MFR #91371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.69/bc

Specifications

Dimensions

  • Wipe Length
    12-1/4 in
  • Wipe Width
    10-1/2 in

Details

  • Additional Details
    Pre-moistened wipes with a waterless cleanser. Gets hands clean in the same place they got dirty.
  • Cleaning Wipe Type
    Hand Cleaning
  • Color
    Green
  • Container Type
    Container
  • Manufacturer Upc Number
    036000913712
  • Material
    Meltblown
  • Number of Wipes
    75
  • Scent
    Citrus
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000913719
  • Wipe Material
    Meltblown

Overview

Mfr description
91371 WYPALL WATERLESS HAND WIPES
  • Presaturated cleaner for on-the-go cleaning of hands, tools, parts and non-porous work surfaces
  • Natural solvents cut through grease, grime and oil while soothing ingredients aid in moisturizing the skin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought