Motion
44307

ANSELL
44307

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, White, 4X-Large
Mi Item #02718007
MFR #44307
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44307

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, White, 4X-Large
Mi Item #02718007
MFR #44307

Mfr description
44307 COVERALL WHITE 4XL 25/CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Size
    4X-Large

Details

  • Additional Details
    Low Lint
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, INDA 160.1-92, INDA IST 100.2, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Number Of Pockets
    0
  • Product Line
    A40
  • Product Type
    Disposable Coveralls
  • UPC_NO
    10036000443070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)