Motion
46102

ANSELL
46102

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, White, Medium
Mi Item #02718017
MFR #46102
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
46102

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, White, Medium
Mi Item #02718017
MFR #46102

Mfr description
46102 COVERALL WHITE MED 25/CA
  • Patented REFLEX Design is 7-1/2 times less likely to rip out than ANSI minimums—provides 12% more chest room and 6% longer body length
  • Breathable, patented MICROFORCE barrier SMS fabric
  • Seamless front to provide more protection in the primary exposure areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • Size
    Medium
  • Weight
    9.00 lbs

Details

  • Additional Details
    Elastic Back
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A30
  • Product Type
    Disposable Coveralls
  • Seam Type
    Seamless
  • UPC_NO
    10036000461029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)